Hinkley H1896RK "Windsor" Outdoor Entrance Wall Light
| Item: | H1896RK |
| Finish: | River Rock |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9-3/4" |
| Width | 5-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4.5" W x 7" H |
| Height From Center Of Wall Opening | 3-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Optic |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 4 lbs |
| Additional Information | Top to outlet measurement 3.5" |


