Hinkley H1894RK "Windsor" Outdoor Entrance Wall Light
| Item: | H1894RK |
| Finish: | River Rock |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $329.16 (Pricing is for River Rock)
Details and Dimensions
| Height | 25-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 12" |
| Backplate Dimension | 5-3/4'' W x 12'' H |
| Height From Center Of Wall Opening | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 14 lbs |


