Hinkley H1892RK "Windsor" Outdoor Hanging Lantern
| Item: | H1892RK |
| Finish: | River Rock |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $469.23 (Pricing is for River Rock)
Details and Dimensions
| Height | 28-1/2" |
| Width | 12-1/2" |
| Overall Height | 88-1/2" |
| Canopy Size | 5-1/2'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Clear Water |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 18 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


