X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1890RKLED "Windsor" Outdoor Entrance Wall Light

Item: H1890RKLED
Finish: River Rock
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 7"
Extension From Wall 8-1/4"
Backplate Dimension 5-3/4'' W x 8'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 6 lbs