Hinkley H1890RK "Windsor" Outdoor Entrance Wall Light
| Item: | H1890RK |
| Finish: | River Rock |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.07 (Pricing is for River Rock)
Details and Dimensions
| Height | 12-1/2" |
| Width | 7" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 5-3/4'' W x 8'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Clear Water |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 6 lbs |
| Indoor/Outdoor | Yes |


