X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1834BZGU24 "Cascade" Outdoor Entrance Wall Light

Item: H1834BZGU24
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 8"
Extension From Wall 4"
Backplate Dimension 8'' W x 18'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs