X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1831BZ "Cascade" Post Light

Item: H1831BZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Amber Etched Organic Rain (BZ), Clear Etched Organic Rain (SK, TT)
Shade Material Glass
Construction Extruded Aluminum
Weight 11 lbs