X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1830BZGU24 "Cascade" Outdoor Entrance Wall Light

Item: H1830BZGU24
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $343.50

Price: $229.11 (Pricing is for Bronze)



Details and Dimensions

Height 14-1/2"
Width 8"
Extension From Wall 4"
Backplate Dimension 8'' W x 14-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Amber Etched Organic Rain (BZ), Clear Etched Organic Rain (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs