Hinkley H1830BZLED "Cascade" Outdoor Entrance Wall Light
| Item: | H1830BZLED |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.16 (Pricing is for Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 8" |
| Backplate Dimension | 8'' W x 14-1/2'' H |
| Height From Center Of Wall Opening | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Glass Type | Amber Etched Organic Rain |
| Eco-Friendly | Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |


