X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1805BKGU24 "Freeport" Outdoor Entrance Wall Light

Item: H1805BKGU24
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 5-3/4'' W x 9-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy (BZ, OZ) , Etched Seedy (OP)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 7 lbs