Hinkley H1802OPLED "Freeport" Outdoor Hanging Lantern
| Item: | H1802OPLED |
| Finish: | Olde Penny |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $339.17 (Pricing is for Olde Penny)
Details and Dimensions
| Height | 14" |
| Width | 10" |
| Canopy Size | 4-1/4'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Shade | Clear Seedy Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 8 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


