X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1802OPGU24 "Freeport" Outdoor Hanging Lantern

Item: H1802OPGU24
Finish: Olde Penny
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 10"
Canopy Size 4-1/4'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy (BZ, OZ) , Etched Seedy (OP)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 9 lbs
Chain Length 60"
Wire Length 72"