X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1801OPGU24 "Freeport" Post Light

Item: H1801OPGU24
Finish: Olde Penny
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20-1/4"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Clear Seedy (BZ, OZ) , Etched Seedy (OP)
Shade Material Glass
Suitable Installation Wet
Construction Cast Aluminum
Weight 7 lbs