X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1800BKLED "Freeport" Outdoor Entrance Wall Light

Item: H1800BKLED
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $259.50

Price: $173.09 (Pricing is for Black)




Details and Dimensions

Height 9-1/4"
Width 6"
Extension From Wall 7"
Backplate Dimension 4-1/2'' W x 6'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Seedy (BZ, OZ) , Etched Seedy (OP)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 3 lbs
Lamp Type LED Unidirectional