X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1767BZLED "Kube" Outdoor Entrance Wall Light

Item: H1767BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 6"
Backplate Dimension 4.5" W x 4.5" H
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 4.8 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Additional Information "Top to outlet measurement 3"""