X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1767BZGU24 "Kube" Outdoor Ceiling Mounted Light

Item: H1767BZGU24
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $358.50

Price: $239.12 (Pricing is for Bronze)



Details and Dimensions

Height 6"
Width 6"
Extension From Wall 6-3/4"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Lens
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 5 lbs
Lamp Type GU24