X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1766BZLED "Kube" 1 Bulb Wall Sconce

Item: H1766BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 6"
Extension From Wall 6-4/5"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Height From Center Of Wall Opening 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 4.5 W
Dimmable Yes
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 250