X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1766BZGU24 "Kube" Outdoor Ceiling Mounted Light

Item: H1766BZGU24
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6"
Width 6"
Extension From Wall 6-3/4"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Lens
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs
Lamp Type GU24