Hinkley H1763BZLED "Kube" Outdoor Ceiling Mounted Light
| Item: | H1763BZLED |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $315.16 (Pricing is for Bronze)
Details and Dimensions
| Height | 6-1/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 2.4 W |
| Total Fixture Wattage | 2.4 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 4 lbs |


