Hinkley H1763BZES "Kube" Outdoor Ceiling Mounted Light
| Item: | H1763BZES |
| Finish: | Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-1/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Weight | 4 lbs |


