X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1760BZLED "Kube" Outdoor Entrance Wall Light

Item: H1760BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12"
Width 4-1/2"
Extension From Wall 5"
Backplate Dimension 4-1/2'' W x 6-3/4'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Amber Etched Organic Rain (BZ), Clear Etched Organic Rain (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs