Hinkley H1745BK "Sullivan" Outdoor Entrance Wall Light
| Item: | H1745BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Black)
Details and Dimensions
| Height | 23" |
| Width | 11-3/4" |
| Extension From Wall | 12-3/4" |
| Backplate Dimension | 5'' W x 15-1/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 12 lbs |


