X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1744BKGU24 "Sullivan" Outdoor Entrance Wall Light

Item: H1744BKGU24
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18-1/4"
Width 9"
Extension From Wall 10"
Backplate Dimension 5'' W x 11-3/4'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 8 lbs