Hinkley H1744BKES "Sullivan" Outdoor Entrance Wall Light
| Item: | H1744BKES |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 18-1/4" |
| Width | 9" |
| Extension From Wall | 10" |
| Backplate Dimension | 5'' W x 11-3/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 8 lbs |


