X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1741BKGU24 "Sullivan" Post Light

Item: H1741BKGU24
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26"
Width 11-3/4"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Etched Opal
Shade Material Glass
Construction Aluminum
Weight 11 lbs