Hinkley H1741BKES "Sullivan" Post Light
| Item: | H1741BKES |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 26" |
| Width | 11-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Construction | Aluminum |


