Hinkley H1729BG "Regal" Outdoor Entrance Wall Light
| Item: | H1729BG |
| Finish: | Black Granite |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 16-1/4" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 4.5" W x 9" H |
| Height From Center Of Wall Opening | 5" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 11 lbs |
| Additional Information | Top to outlet measurement 8.5" |


