Hinkley H1726BG "Regal" Outdoor Entrance Wall Light
| Item: | H1726BG |
| Finish: | Black Granite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $599.30
Details and Dimensions
| Height | 32-1/4" |
| Width | 12" |
| Extension From Wall | 14-1/4" |
| Backplate Dimension | 5" W x 18.5" H |
| Height From Center Of Wall Opening | 10" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Water Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 21 lbs |
| Additional Information | Top to outlet measurement 14.25" |


