Hinkley H1725BG "Regal" Outdoor Entrance Wall Light
| Item: | H1725BG |
| Finish: | Black Granite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $359.18
Details and Dimensions
| Height | 23-1/2" |
| Width | 8-1/2" |
| Extension From Wall | 11-1/4" |
| Backplate Dimension | 5" W x 14" H |
| Height From Center Of Wall Opening | 8-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Water Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 14 lbs |
| Additional Information | Top to outlet measurement 7.25" |


