X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1705BK "Camelot" Outdoor Entrance Wall Light

Item: H1705BK
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 12"
Extension From Wall 14-1/4"
Backplate Dimension 5.25" W x 14" H
Height From Center Of Wall Opening 22-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled and Bound
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 16 lbs
Additional Information "Top to outlet measurement 22.5"""