X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1702BKLED "Camelot" Outdoor Hanging Lantern

Item: H1702BKLED
Finish: Black
Online Availability: Please call for availability.

List Price: $778.50

Price: $519.26



Details and Dimensions

Height 25"
Width 12"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type LED
Lamp Type Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Beveled Panels
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 19 lbs
Chain Length 60"
Wire Length 72"