Hinkley H1702BK "Camelot" Outdoor Hanging Lantern
| Item: | H1702BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $389.19 (Pricing is for Black)
Details and Dimensions
| Height | 25" |
| Width | 12" |
| Overall Height | 85" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Beveled and Bound |
| Voltage | 120V |
| Weight | 19 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


