Hinkley H1701BK "Camelot" Post Light
| Item: | H1701BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $249.12 (Pricing is for Black)
Details and Dimensions
| Height | 19-3/4" |
| Width | 8-1/2" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Clear Beveled and Bound |
| Suitable Installation | Wet |
| Construction | Cast Aluminum |


