X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1700BKLED "Camelot" Outdoor Entrance Wall Light

Item: H1700BKLED
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 15-3/4"
Width 6-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 4-1/2'' W x 7-1/2'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Beveled Panels
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 6 lbs