Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1676BKLED "Edgewater" Outdoor Entrance Wall Light

Item: H1676BKLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17-1/2"
Width 10"
Extension From Wall 9-1/2"
Backplate Dimension 4-1/2'' W x 9'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Seedy Panels
Shade Material Glass
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs