X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1675BKLED "Edgewater" Outdoor Entrance Wall Light

Item: H1675BKLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25-1/2"
Width 16"
Extension From Wall 14-1/2"
Backplate Dimension 5'' W x 14'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Seedy Panels
Shade Material Glass
Voltage 120V
Construction Cast Aluminum
Weight 22 lbs