Hinkley H1675BKESDS "Edgewater" Outdoor Entrance Wall Light

Item: H1675BKESDS
Finish: Black
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 25-1/2"
Width 16"
Extension From Wall 14-1/2"
Backplate Dimension 5" W x 14" H
Number of Bulbs 1
Bulb Type Fluorescent GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 120V
Weight 18 lbs
Additional Information Top to outlet measurement 11"