Hinkley H1675BKDS "Edgewater" Outdoor Entrance Wall Light
| Item: | H1675BKDS |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25-1/2" |
| Width | 16" |
| Extension From Wall | 14-1/2" |
| Backplate Dimension | 5" W x 14" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 18 lbs |
| Additional Information | Top to outlet measurement 11"; Fixture can take 1-50 Watt medium bulb base( R20) or 1-75 Watt medium base |


