Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1674BKLED "Edgewater" Outdoor Entrance Wall Light

Item: H1674BKLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11"
Width 6-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 5'' W x 7'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 4 lbs