Hinkley H1674BK "Edgewater" Outdoor Entrance Wall Light

Item: H1674BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $99.05 (Pricing is for Black)



Details and Dimensions

Height 11"
Width 6-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 5
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Seedy Panels
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 3 lbs
Additional Information Top to outlet measurement 5.5