Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1672BK "Edgewater" Outdoor Hanging Lantern

Item: H1672BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $388.50

Price: $259.13 (Pricing is for Black)

Details and Dimensions

Height 21-1/2"
Width 10"
Overall Height 81-1/2"
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Weight 12 lbs
Chain Length 60"
Wire Length 72"