Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H16701MZ "Hardy Island" Outdoor Accent Light

Item: H16701MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 3-3/4"
Width 4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 2 lbs