X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1667BZLED "Luna" Outdoor Entrance Wall Light

Item: H1667BZLED
Finish: Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/4"
Width 9"
Backplate Dimension 9" W x 5.25" H "
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 4.8 W
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Weight 3 lbs
Additional Information "Top to outlet measurement 2.75"""