X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1666BZLED "Luna" Outdoor Entrance Wall Light

Item: H1666BZLED
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $418.50

Price: $279.14 (Pricing is for Bronze)



Details and Dimensions

Height 7"
Width 9"
Extension From Wall 4"
Backplate Dimension 9'' W x 7'' H
Height From Center Of Wall Opening 3-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.5 W
Total Fixture Wattage 5.5 W
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Weight 3 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Dimmable Yes