X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1666BZGU24 "Luna" Outdoor Entrance Wall Light

Item: H1666BZGU24
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $298.50

Price: $199.10 (Pricing is for Bronze)



Details and Dimensions

Height 7"
Width 9"
Extension From Wall 4"
Backplate Dimension 9'' W x 5-1/4'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Lens
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 5 lbs