X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1663BZLED "Luna" Outdoor Ceiling Mounted Light

Item: H1663BZLED
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 8"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 4.8 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 5 lbs