X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1663BZGU24 "Luna" Outdoor Ceiling Mounted Light

Item: H1663BZGU24
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $313.50

Price: $209.10 (Pricing is for Bronze)



Details and Dimensions

Height 7-1/4"
Width 8"
Canopy Size 8'' Diameter
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Lens
Shade Material Glass
Voltage 120V
Construction Extruded Aluminum
Weight 5 lbs
Lamp Type GU24