X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1650BZ "Atlantis" Outdoor Entrance Wall Light

Item: H1650BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $157.50

Price: $105.05 (Pricing is for Bronze)




Details and Dimensions

Height 10-1/2"
Width 6-1/4"
Extension From Wall 4"
Backplate Dimension 5.5" W x 5.5" H
Height From Center Of Wall Opening 5-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Opal
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Cast Aluminum
Weight 5 lbs
Additional Information "Top to outlet measurement 5.25"""