X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1649BZLED "Atlantis" Outdoor Entrance Wall Light

Item: H1649BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Bronze)



Details and Dimensions

Height 24"
Width 9"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 6-1/2'' H
Height From Center Of Wall Opening 20-4/5"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.50 W
Total Fixture Wattage 11 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Energy Efficient
Dark Sky
Title 24
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 7 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 250