Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1648SKLED "Atlantis" Outdoor Entrance Wall Light

Item: H1648SKLED
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $673.50

Price: $449.22 (Pricing is for Satin Black)

Details and Dimensions

Height 16"
Width 6"
Extension From Wall 3-1/2"
Backplate Dimension 4-1/2'' W 4-1/2'' H
Height From Center Of Wall Opening 13-4/5"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.5 W
Total Fixture Wattage 11 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Energy Efficient
Dark Sky
Title 24
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 4 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 250